Beli harga kabel utp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  2. Legrand Patch Cable Cat.5E UTP
    Mulai

    Rp109.900

    Legrand Patch Cable Cat.5E UTP
    atribut:
    • Color: Ligth Pink
    • Insulation Material: PVC
    • Cable Type: UTP
    • Ports Type: RJ45
  3. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  4. Legrand Patch Cable Cat.6 UTP
    Mulai

    Rp169.900

    Legrand Patch Cable Cat.6 UTP
    atribut:
    • Cable Type: UTP
    • Ports Type: RJ45
    • Color: Light Blue
    • Insulation Material: PVC
  5. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  6. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  7. Panduit Category 6 UTP Cable
    Mulai

    Rp13.999.900

    Panduit Category 6 UTP Cable
    atribut:
    • TRUSCO Number: 128-7585
  8. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  9. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  10. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  11. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  12. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  13. Legrand LAN Cable
    Mulai

    Rp15.900

    Legrand LAN Cable
    atribut:
    • NVP Value (%): 66
    • Storage Temperature (°C): -20-60
    • AWG Size: 24
    • Conductor Category: Class 1 = solid
    • Conductor Material: Copper
    • Conductor Surface: Bare
    • Length (m): 305
    • Material Core Insulation: Other
    • Number of Cores: 8
    • Number of Stranding Elements: 4
    • Sleeve: PVC
    • Specification Core Insulation: Polyethylene (pe)
    • Specification Material Outer Sheath: Polyethylene (pe)
    • Stranding Element: Pairs
  14. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  15. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  16. Legrand Patch Panel
    Mulai

    Rp649.900

    Legrand Patch Panel
    atribut:
    • Ports Type: RJ45
  17. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
Daftar Harga harga kabel utp Terbaru October 2026
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Legrand Patch Cable Cat.5E UTPRp109.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
Legrand Patch Cable Cat.6 UTPRp169.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
Panduit Category 6 UTP CableRp13.999.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)